Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37465

Cully-Minerallac Paint

37465

Cully-Minerallac Paint
INVERT PAINT WB FLUOR CAU BLUE
MFG Item Number
37465
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Paint, Series
Item #
37465
INVERT PAINT WB FLUOR CAU BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 37465
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description INVERT PAINT WB FLUOR CAU BLUE
Color Fluorescent Caution Blue
Base Water
Can Size 20 oz
Net Fill 17 oz
Net Weight 1.38 lbs
Gross Weight 1.38 lbs