374BXP
Hammond Manufacturing Transformers, 300P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

374BXP

Hammond Manufacturing Transformers, 300P Series

374BXP

Hammond Manufacturing Transformers, 300P Series
TRANSFORMER
MFG Item Number
374BXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 300P Series
Item #
374BXP
TRANSFORMER

300P Series Information

Specifications

Specifications
Manufacturer Part Number 374BXP
Manufacturer Hammond Manufacturing
Product Series 300P
Family Series Hammond Manufacturing Transformers, 300P Series
Description TRANSFORMER
Type Transformer
VA Rating 200 VA
Primary Voltage 750 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 50 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs