Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series
3750HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series
Stainless Steel 316 Pipe Fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 3750H Series
Stainless Steel 316 Pipe Fitting,
- Street Tee
- Male and Female NPT
- Brass or Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
3001322 |
| Manufacturer |
Ham-Let |
| Product Series |
3750H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series |
| Description |
Stainless Steel 316 Pipe Fitting, Street Tee, Female NPT 1/4in. x Male NPT 1/4in. Female NPT 1/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Street Tee |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT, Male NPT |
| Thread Size |
1/4 " |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.295 lbs |
3750HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 3750H Series