Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37655

Cully-Minerallac Paint

37655

Cully-Minerallac Paint
INVERT PAINT WB FLUOR PINK
MFG Item Number
37655
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Paint, Series
Item #
37655
INVERT PAINT WB FLUOR PINK

Series Information

Specifications

Specifications
Manufacturer Part Number 37655
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description INVERT PAINT WB FLUOR PINK
Color Fluorescent Pink
Base Water
Can Size 20 oz
Net Fill 17 oz
Net Weight 1.37 lbs
Gross Weight 1.37 lbs