Series Information
| Manufacturer Part Number | 38.81.7.024.8240 |
|---|---|
| Manufacturer | Finder |
| Family Series | Finder Relays |
| Description | SSR Interface Module, SPST-NO 2A, 24V DC INPUT, 12 -240 V AC OUTPUT, screw terminal socket |
| Circuit | 1NO |
| Mounting | DIN Rail |
| Input Signal | 24 VDC |
| Input Polarity | DC |
| Output Voltage | 12-240 VAC |
| Nominal Output Voltage | 12 VAC, 120 AC, 208 VAC, 48 VAC, 240 VAC, 24 VAC |
| Current Rating | 2 A |
| Termination | Screw Terminal |
| Output Type | AC |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |