38B-BOX
Eaton Plugs & Receptacles, Range and Dryer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38B-BOX

Eaton Plugs & Receptacles, Range and Dryer Series

38B-BOX

Eaton Plugs & Receptacles, Range and Dryer Series
Receptacle, 3P-3W, 50A 125/250V,
MFG Item Number
38B-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Range and Dryer Series
Item #
38B-BOX
Receptacle, 3P-3W, 50A 125/250V,

Range and Dryer Series Information

  • Dual Current Models Furnished with Blades for 30 and 50 Amp Configurations
  • Unbreakable, Abuse‑Resistant Thermoplastic Construction
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Manufacturer Part Number 38B-BOX
Manufacturer Eaton
Product Series Range and Dryer
Family Series Eaton Plugs & Receptacles, Range and Dryer Series
Description Receptacle, 3P-3W, 50A 125/250V, Straight, Brown, Flush, Single, 10-50
Current Rating 30 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Body Type Flush Mount
Connection Type Receptacle
NEMA Configuration 10-30R
Color Brown
Watertight No
Isolated Ground No
Illuminated No
Approvals cULus
Net Weight 0.245 lbs
Gross Weight 0.265 lbs