39-28243-K04-972-4X
Meltric Plugs & Receptacles, DR250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39-28243-K04-972-4X

Meltric Plugs & Receptacles, DR250 Series
In stock
Item Number
39-28243-K04-972-4X
MFG Item Number
39-28243-K04-972-4X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DR250 Series
Item #
39-28243-K04-972-4X
DR250 INLET METAL SIZE 6 TYPE 4X

DR250 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39-28243-K04-972-4X
Item Number 39-28243-K04-972-4X
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Connection Type Inlet
Current Rating 250 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Aux/Pilot Contacts 2
Wire Size Range 4-4/0 AWG
Wire Size 4 AWG, 4/0 AWG
Terminal Type Screw
Case Material Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
IP Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved