The store will not work correctly when cookies are disabled.
39-94233-K16-375
Meltric Plugs & Receptacles, DR150 Series
In stock
Item Number
39-94233-K16-375
MFG Item Number
39-94233-K16-375
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DR150 Series
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 150 Amps
- Metal or Poly Material
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
39-94233-K16-375 |
Item Number |
39-94233-K16-375 |
Manufacturer |
Meltric |
Product Series |
DR150 |
Family Series |
Meltric Plugs & Receptacles, DR150 Series |
Connection Type |
Receptacle |
Current Rating |
150 A |
Voltage |
208 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2/0-4 AWG |
Wire Size |
2/0 AWG, 4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Approvals |
cCSAus, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved