Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Driver Tools, Hex Tek Series
39014
Cully-Minerallac Driver Tools, Hex Tek Series
1/4x2-9/16 HEX TEK DRVR BIT
This item cannot be canceled or returned
Description
Driver Tools, Hex Tek Series
1/4x2-9/16 HEX TEK DRVR BIT
Hex Tek Series Information
Hex driver bit, used for securing hex head fasteners, that features an embedded magnet to improve fastener retention.
Specifications
Specifications
| Manufacturer Part Number |
39014 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Hex Tek |
| Family Series |
Cully-Minerallac Driver Tools, Hex Tek Series |
| Description |
1/4x2-9/16 HEX TEK DRVR BIT |
| Length |
2-9/16 " |
| Bit Size |
1/4 " |
| Bit Type |
Magnetic Driver |
| Driver Type |
Hex |
| Screw Size |
#6-8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39014
Cully-Minerallac Driver Tools, Hex Tek Series