Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Driver Tools
39015D
Cully-Minerallac Driver Tools
5/16X2-9/16 Hex Tek Drvr Bit
This item cannot be canceled or returned
Description
5/16X2-9/16 Hex Tek Drvr Bit
Specifications
Specifications
| Manufacturer Part Number |
39015D |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Driver Tools |
| Description |
5/16X2-9/16 Hex Tek Drvr Bit |
| Length |
2-9/16 " |
| Bit Size |
5/16 " |
| Bit Type |
Magnetic Driver |
| Screw Size |
#10-12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39015D
Cully-Minerallac Driver Tools