Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
39563
Cully-Minerallac Fasteners
YELLOW ZINC DRYWALL SCREW KIT
This item cannot be canceled or returned
Description
YELLOW ZINC DRYWALL SCREW KIT
Specifications
Specifications
| Manufacturer Part Number |
39563 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
YELLOW ZINC DRYWALL SCREW KIT |
| Screw Type |
Wood |
| Bit Type |
Phillips |
| Size |
6 x 1-1/4, 6 x 1-5/8, 6 x 2 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Point Type |
Drill Point |
| Finish |
Zinc |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39563
Cully-Minerallac Fasteners