Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39915J
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
39915J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
E-Z ANCOR COMBO KIT |
| Driver Type |
Phillips, Sqaure |
| Screw Size |
#8 |
| Screw Length |
1-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39915J
Cully-Minerallac Anchors