Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39933J
TOGGLER SNAPSKRU ANCHOR KIT
This item cannot be canceled or returned
Description
TOGGLER SNAPSKRU ANCHOR KIT
Specifications
Specifications
| Manufacturer Part Number |
39933J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
TOGGLER SNAPSKRU ANCHOR KIT |
| Driver Type |
Phillips, Slotted |
| Screw Size |
#8 |
| Screw Length |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39933J
Cully-Minerallac Anchors