Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Standard Size Wallplate Series
39CH-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
39CH-BOX |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Power outlet and locking, Chrome, 2.15quot; Hole Cutout, Chrome UL, Single- gang, Standard, ED Box |
| Composition |
Metallic |
| Material |
Chrome |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Color |
Chrome |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39CH-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series