3MVB94Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3MVB94Q

Browning Pulleys & Sheaves

3MVB94Q

Browning Pulleys & Sheaves
Companion Sheave Sheave, 3
Item Number
3MVB94Q
MFG Item Number
1021625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3MVB94Q
Companion Sheave Sheave, 3

Series Information

Specifications

Specifications
Manufacturer Part Number 1021625
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Companion Sheave Sheave, 3 Groove(s), 9.75 Inch Diameter, Q1 Bushing Required, Used with A,B
Pulley Type Companion Sheave
Belt Type A, B
Bore Type Requires Bushing
Bushing Type Q1
Number of Grooves 3
Outer Diameter 9.75 "
Outside Diameter Range 9-10.9 "
Material Cast Iron
Net Weight 25.55 lbs
Gross Weight 25.55 lbs