Obsolete
Series Information
| Manufacturer Part Number | 552451 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive DC, 552451 |
| Diameter | 12 mm |
| Power Type | DC |
| Range | 4 mm |
| Connection Type | 3 Pin M12 Connector |
| Output Type | NC PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 15-34 VDC |
| Nominal Voltage | 24 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |