3RT20451AK60
Siemens Building Technologies Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RT20451AK60

Siemens Building Technologies Contactors

3RT20451AK60

Siemens Building Technologies Contactors
CONTACTOR.AC3:37KW.110VAC 50HZ/120V 60HZ
MFG Item Number
3RT20451AK60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
3RT20451AK60
CONTACTOR.AC3:37KW.110VAC 50HZ/120V 60HZ

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 3RT20451AK60
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Frame Size S3
General Purpose (AC1) 80 A
Net Weight 3.665 lbs
Gross Weight 3.75 lbs