Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Contactors
3RT20461AK60
Siemens Building Technologies Contactors
3RT20461AK60 CONTACTOR, 96 AMP
MFG Item Number
3RT2046-1AK60
This item cannot be canceled or returned
Description
3RT20461AK60 CONTACTOR, 96 AMP
Specifications
Specifications
| Manufacturer Part Number |
3RT2046-1AK60 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Contactors |
| Description |
3RT20461AK60 CONTACTOR, 96 AMP 1NO/1NC |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Frame Size |
S3 |
| General Purpose (AC1) |
95 A |
| Net Weight |
3.66 lbs |
| Gross Weight |
3.74 lbs |
3RT20461AK60
Siemens Building Technologies Contactors