40-4-5
Chemtronics Desoldering Wick, Soder-Wick Lead-Free Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40-4-5

Chemtronics Desoldering Wick, Soder-Wick Lead-Free Series

40-4-5

Chemtronics Desoldering Wick, Soder-Wick Lead-Free Series
Soder-Wick Lead-Free, 5ft.
MFG Item Number
40-4-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Desoldering Wick, Soder-Wick Lead-Free Series
Item #
40-4-5
Soder-Wick Lead-Free, 5ft.

Soder-Wick Lead-Free Series Information


Soder‑Wick Lead‑Free is the state of the art in desoldering technology. It is specially designed for removal of today's high temperature lead‑free solders. The single layer weave used for Soder‑Wick Lead‑Free braid is lighter in mass than any other desoldering braid available and allows for lead‑free solder removal at lower temperatures. Soder‑Wick Lead‑Free responds faster than any other conventional desoldering braid. This unique design minimizes overheating and requires less contact time, thus preventing heat damage to the PCB and sensitive components. For Lead‑Free rework, Soder‑Wick has the answer.

All wick is sealed in nitrogen‑purged packaged to avoid corrosion and loss of performance from moisture and oxygen.

  • Engineered specifically for high temperature, lead‑free solders
  • Transfers heat to the solder joint more quickly and efficiently than conventional desoldering braids
  • Specifically designed for all lead‑free solders
  • Can also be used with Tin/Lead solders
  • Soder‑Wick Lead‑Free packaged in ESD‑safe static dissipative bobbins
  • Minimizes the risk of damage associated with static electricity
  • Non‑corrosive ultra high purity no‑clean flux
  • Will not leave ionic contamination on the boards
  • Especially effective at removing residual solder from SMT pads
  • RoHS Compliant
  • Patent Pending

Applications

  • Soder‑Wick Lead Free safely removes solder from all lead free applications

Specifications:

  • MIL‑F‑14256 F
  • NASA‑STD‑8739.3 Soldered Electrical Connections
  • DOD‑STD‑883E, Method 2022
  • ANSI/IPC J STD‑004, Type ROL0

Specifications

Specifications
Manufacturer Part Number 40-4-5
Manufacturer Chemtronics
Product Series Soder-Wick Lead-Free
Family Series Chemtronics Desoldering Wick, Soder-Wick Lead-Free Series
Description Soder-Wick Lead-Free, 5ft. (15.2m)/bobbin
Color Blue
Size 4
Length 5 '
Width 0.11 "
Net Weight 0 lbs
Gross Weight 0 lbs