Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
40483
Cully-Minerallac Fasteners
1/2-13 HEX SERTD FLANG NUT ZP
This item cannot be canceled or returned
Description
1/2-13 HEX SERTD FLANG NUT ZP
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40483 |
| Description |
1/2-13 HEX SERTD FLANG NUT ZP |
| Finish |
Zinc |
| Material |
Steel |
| Nut Type |
Flange Whiz |
| Nut Size |
1/2-13 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40483
Cully-Minerallac Fasteners