40743J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40743J

Cully-Minerallac Fasteners

40743J

Cully-Minerallac Fasteners
3/8 X 1-1/4 FENDER WASHER ZP
MFG Item Number
40743J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
40743J
3/8 X 1-1/4 FENDER WASHER ZP

Series Information

Specifications

Specifications
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Manufacturer Part Number 40743J
Description 3/8 X 1-1/4 FENDER WASHER ZP
Finish Zinc
Washer Type Fender
Size 3/8 x 1-1/4 "
Net Weight 0.017 lbs
Gross Weight 0.017 lbs