4127-H
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4127-H

Brady Labels, Brady B-915 Plastic Series

4127-H

Brady Labels, Brady B-915 Plastic Series
B915 STY H WHT/RED SPRINKLER FIRE
Item Number
4127-H
MFG Item Number
44900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4127-H
B915 STY H WHT/RED SPRINKLER FIRE

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 44900
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description SPRINKLER FIRE Pipe Marker, 10 H x 32 W, Fits Pipes 10 Dia. Thru 15 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color White
Background Color Red
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Sprinkler Fire
Net Weight 0.465 lbs
Gross Weight 0.465 lbs