4134-B
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4134-B

Brady Labels, Brady B-915 Plastic Series

4134-B

Brady Labels, Brady B-915 Plastic Series
B915 STYLE B WHT/GRN STORM WATER
Item Number
4134-B
MFG Item Number
44916
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4134-B
B915 STYLE B WHT/GRN STORM WATER

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 44916
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description Storm Water Pipe Marker, 0.875 H x 0.875 W, Fits Pipes 1.5 Dia. Thru 2.375 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color White
Background Color Green
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Storm Water
Net Weight 0.075 lbs
Gross Weight 0.075 lbs