Series Information
| Manufacturer Part Number | 42015 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Enclosures |
| Description | BPK 10 black |
| Accessory Type | Plate |
| Material | Polypropylene |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Wall Mount |
| NEMA Rating | NEMA 12 |
| Nominal Height | 1 " |
| Nominal Width | 2 " |
| Nominal Depth | 4 " |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |