Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42033

Icotek Enclosures

42033

Icotek Enclosures
BPM JUMBO flex with gasket
MFG Item Number
42033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
42033
BPM JUMBO flex with gasket

Series Information

Specifications

Specifications
Manufacturer Part Number 42033
Manufacturer Icotek
Family Series Icotek Enclosures
Description BPM JUMBO flex with gasket
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 1 "
Nominal Width 3 "
Nominal Depth 3 "
Net Weight 0 lbs
Gross Weight 0 lbs