422AR-100-S-0-X
ATC-Automatic Timing & Control Relays, 422AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

422AR-100-S-0-X

ATC-Automatic Timing & Control Relays, 422AR Series
In stock
Item Number
422AR-100-S-0-X
MFG Item Number
422AR-100-S-0-X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 422AR Series
Item #
422AR-100-S-0-X
Repeat Cycle Timer, 20-240VAC or

422AR Series Information

  • Time Delay Relay with Six Selectable Ranges: 1 and 10 SEC/MIN/HRS
  • LED Indicator for Power and Relay Output
  • DIN RAIL Mounted with DIN RAIL Socket
  • Power: 20VAC to 240VAC; 12VDC to 240VDC
  • Relay rated 10A @ 30VDC, 240VDC
Time delay relays with a maximum time of ten hours. Individual adjustable ON‑time and OFF‑time. Relay rated 10A @ 30VDC, 240VDC; cycle can begin with relay energized or de‑energized. DPDT Relay Output with a compact size of 1/16 DIN.

Videos

Specifications

Specifications
Manufacturer Part Number 422AR-100-S-0-X
Item Number 422AR-100-S-0-X
Manufacturer ATC-Automatic Timing & Control
Product Series 422AR
Family Series ATC-Automatic Timing & Control Relays, 422AR Series
Mode of Operation Repeat Cycle
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 1
Max Time 10 Hrs
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10
Time Range (10Hours) 0-1
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Voltage (AC) 20-240 VAC
Voltage (DC) 12-240 VDC
Contact Rating (A) 10 A
Approvals CE, UR
Net Weight 0.2531 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved