Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
42530
Cully-Minerallac Fasteners
5/16 LOCKWASHER SIL BRONZE
This item cannot be canceled or returned
Description
5/16 LOCKWASHER SIL BRONZE
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
42530 |
| Description |
5/16 LOCKWASHER SIL BRONZE |
| Material |
Silicon Bronze |
| Washer Type |
Split Lock |
| Size |
5/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
42530
Cully-Minerallac Fasteners