42545
Extech Instruments Thermometers, 425 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42545

Extech Instruments Thermometers, 425 Series
In stock
Item Number
42545
MFG Item Number
42545
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, 425 Series
Item #
42545
THERMOMETER, INFRARED HEAVY DUTY

425 Series Information

  • LCD Display
  • Backlight
  • Fixed or adjustable Emissivity
  • Laser Pointer
  • Temp. Range from ‑58~1832 degrees
This Non‑Contact Thermometer is the ideal tool for measuring surface temperatures of rotating, hard‑to reach, electrically live, or dangerously hot targets. These meters are suitable in applications where fast response is required. These meters provide bright laser beams so targeting objects in those dark, hard to reach places won't be a problem.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42545
Item Number 42545
Manufacturer Extech Instruments
Product Series 425
Family Series Extech Instruments Thermometers, 425 Series
Display LCD
IR Temp -58-1,832 °F
Accuracy 2 %
Field of View 50:1
Laser Pointer Yes
Backlight Yes
Emissivity Fixed .95
RTD Input No
Comments Calibration to OEM specs available, call for details
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved