Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
44-108
Wire Marker Booklet, Asst L1, L2,
This item cannot be canceled or returned
Description
Wire Marker Booklet, Asst L1, L2,
Specifications
Specifications
| Manufacturer Part Number |
44-108 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Labels |
| Description |
Wire Marker Booklet, Asst L1, L2, L3, 150 Each |
| Application |
Wire Marking |
| Material Type |
Plastic |
| Text Color |
Black |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -40-180 °F |
| Legend |
L1, L2, L3 |
| Net Weight |
0.117 lbs |
| Gross Weight |
0.117 lbs |
44-108
IDEAL Industries Labels