Series Information
| Manufacturer Part Number | W607 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 125, 1800, TEFC, 444T, 3/60/575 |
| Type | Severe Duty |
| Horsepower | 125 hp |
| Kilowatts | 93 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| NEMA Frame | 444T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 113 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 1730 lbs |
| Gross Weight | 1730 lbs |