Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hand Tools, Stripmaster Series
45-093
IDEAL Industries Hand Tools, Stripmaster Series
This item cannot be canceled or returned
Description
Hand Tools, Stripmaster Series
Stripmaster Series Information
- Precision‑Ground, Knife‑Type Blades Provide Clean, Accurate Stripping
- Spring‑Action Motion Increases Leverage and Reduces Operator Fatigue
- Sturdy Die‑Cast Frame Provides Long‑Term Durability
- Wire Gripper Holds Wire Securely In Position
- One‑Step Stripping Enhances Productivity
Specifications
Specifications
| Manufacturer Part Number |
45-093 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Stripmaster |
| Family Series |
IDEAL Industries Hand Tools, Stripmaster Series |
| Description |
STM STD 14-22GA |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
14-22 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
45-093
IDEAL Industries Hand Tools, Stripmaster Series