Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series
45-2133-1
IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series
MFG Item Number
45-2133-1
This item cannot be canceled or returned
Description
Hand Tools, Custom-Stripmaster Lite Series
Custom-Stripmaster Lite Series Information
- Custom Stripmaster Lite Is 75% The Size Of Custom Stripmaster Wire Stripper And Strips 16 Through 30 AWG Solid Or Stranded Wire
- Custom Stripmaster Lite Requires One‑Third less Hand Pressure for Each Strip Actuation
Specifications
Specifications
| Manufacturer Part Number |
45-2133-1 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Custom-Stripmaster Lite |
| Family Series |
IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series |
| Description |
DBLD-SET C/STMLT 16-24GA |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
16-24 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
Blade Set for 45-2133 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
45-2133-1
IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series