Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hand Tools, Custom-Stripmaster Series
45-2542-1
IDEAL Industries Hand Tools, Custom-Stripmaster Series
MFG Item Number
45-2542-1
This item cannot be canceled or returned
Description
Hand Tools, Custom-Stripmaster Series
Custom-Stripmaster Series Information
- Inner Cutting Hole Sized To Conductor and Counter‑Bored Holes Sized To Insulation
- Optional Short Stop‑Latch and Transparent Wire Stop
- Mil‑Spec Die‑Type Blades Allow Precision Stripping
- Strips 30 through 10 AWG Solid or Stranded Wire
- Cushioned, Comfort Grip Handles
- Replaceable Grippers
Specifications
Specifications
| Manufacturer Part Number |
45-2542-1 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Custom-Stripmaster |
| Family Series |
IDEAL Industries Hand Tools, Custom-Stripmaster Series |
| Description |
Blade set C/STM 10-14GA |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
10-14 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
Blade Set for 45-2542 |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
45-2542-1
IDEAL Industries Hand Tools, Custom-Stripmaster Series