45-638
IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-638

IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series

45-638

IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series
C/STMLT STD 16-22GA
MFG Item Number
45-638
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Custom-Stripmaster Lite Series
Item #
45-638
C/STMLT STD 16-22GA

Custom-Stripmaster Lite Series Information

  • Custom Stripmaster Lite Is 75% The Size Of Custom Stripmaster Wire Stripper And Strips 16 Through 30 AWG Solid Or Stranded Wire
  • Custom Stripmaster Lite Requires One‑Third less Hand Pressure for Each Strip Actuation

Specifications

Specifications
Manufacturer Part Number 45-638
Manufacturer IDEAL Industries
Product Series Custom-Stripmaster Lite
Family Series IDEAL Industries Hand Tools, Custom-Stripmaster Lite Series
Description C/STMLT STD 16-22GA
Type Wire Stripper
Number of Pieces 1
Capacity 16-30 AWG
Application General Purpose
Insulated No
Net Weight 0.45 lbs
Gross Weight 0.45 lbs