Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hand Tools, Stripmaster Lite Series
45-671
IDEAL Industries Hand Tools, Stripmaster Lite Series
This item cannot be canceled or returned
Description
Hand Tools, Stripmaster Lite Series
Stripmaster Lite Series Information
Specifications
Specifications
| Manufacturer Part Number |
45-671 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Stripmaster Lite |
| Family Series |
IDEAL Industries Hand Tools, Stripmaster Lite Series |
| Description |
STMLT STD 16-22GA |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
16-22 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
45-671
IDEAL Industries Hand Tools, Stripmaster Lite Series