45118
Extech Instruments Anemometers, 451 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45118

Extech Instruments Anemometers, 451 Series
In stock
Item Number
45118
MFG Item Number
45118
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, 451 Series
Item #
45118
THERMO-ANENOMETER MINI

451 Series Information

  • Remote/Integral vane type
  • LCD Display
  • Multiple Measuring Units
  • Data Hold
  • Temp. In Degrees Celsius and Fahrenheit
Extechs vane type 451 series anemometers come with multi‑selectable units, to insure you get measurements in your preferred unit of measure. These meters either come with a remote or integral vane. The integral vane has a built in vane wheel, while the remote vane is ideal when having to reach into an air duct or other HVAC application. Some of the meters have the datalogging feature, which lets you log your measurements as you take them in the field, for further analyzation.


Specifications

Specifications
Product Series 451
Item Number 45118
Manufacturer Part Number 45118
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers, 451 Series
Display Dual LCD
Style Vane
Vane Type Integral
Humidity Range 10-95 %
Data Hold Yes
Datalogging No
Air Velocity m/s 0.5-28
Air Velocity ft/min 100-5,500
Operating Temperature (F) 0-122 °F
Air Temperature (F) 0-122 °F
Temperature Units Degree C, Degree F
Measuring Units bf, ft/m, km/h, knots, m/s
Backlight No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved