Series Information
| Manufacturer Part Number | 454BLACK |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series EMT set screw type connector, Black, EMT, Straight, Non-insulated, Steel, Two tightening screws, 1-1/2 |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Insulated Throat | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |