Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46.61.9.024.0074

Finder Relays

46.61.9.024.0074

Finder Relays
Min. Industrial Relay, SPDT 16A, 24V DC
MFG Item Number
46.61.9.024.0074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
46.61.9.024.0074
Min. Industrial Relay, SPDT 16A, 24V DC

Series Information

Specifications

Specifications
Manufacturer Part Number 46.61.9.024.0074
Manufacturer Finder
Family Series Finder Relays
Description Min. Industrial Relay, SPDT 16A, 24V DC coil, AgNi contact, lockable test button, double LED & mech. Indicator
Coil Voltage 24 VDC
Contacts SPDT
Mounting Plug In
Termination Spade
Nominal Coil Voltage 24 VDC
Current Rating 16 A
Approvals CE, CSA, cURus
Net Weight 0.04 lbs
Gross Weight 0.04 lbs