460 Series Information
| Manufacturer Part Number | 460-L |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 460 |
| Family Series | Littelfuse Protection Relays, 460 Series |
| Description | Voltage Monitor, 190/480V 3Ph, Fixed 4 Sdc Trip Del, 1 Sec 1Ph Flt, 6pct. voltage Unbalance, Surf Mnt |
| Phase | 3 |
| Voltage | 190-480 V |
| Hi Pwr (Over Vltg) Trip | Yes |
| Time Delay Trip (Sec) | 4 s |
| Restart Delay (Sec) | 1-500 s |
| Var Restart Delay | Yes |
| Type of Display | LED Status Indicator |
| Mounting | Surface |
| Approvals | UL |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.7 lbs |