Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4608N

Papst - Pamotor Fans

4608N

Papst - Pamotor Fans
FAN
MFG Item Number
4608N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
4608N
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number 4608N
Manufacturer Papst - Pamotor
Family Series Papst - Pamotor Fans
Description FAN
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
4606N
4606N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
4606Z
4606Z
ebm-papst, Inc. Fans, AC INPUT SQUARE Series