Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PFQ300 Series
47-3A110-043
Meltric Plugs & Receptacles, PFQ300 Series
PFQ300 PLUG INTERIOR W/GROUND
MFG Item Number
47-3A110-043
This item cannot be canceled or returned
Description
Plugs & Receptacles, PFQ300 Series
PFQ300 PLUG INTERIOR W/GROUND
PFQ300 Series Information
- High Amperage Plug and Receptacle
- Auxiliary Pilot Contacts
- Mechanical Locking System
- IP66/IP67 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
47-3A110-043 |
| Manufacturer |
Meltric |
| Product Series |
PFQ300 |
| Family Series |
Meltric Plugs & Receptacles, PFQ300 Series |
| Description |
PFQ300 PLUG INTERIOR W/GROUND |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Interior |
| For Use With |
PFQ300 |
| Comments |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
47-3A110-043
Meltric Plugs & Receptacles, PFQ300 Series