485B-1
Dwyer Instruments Air Quality Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

485B-1

Dwyer Instruments Air Quality Meters
In stock
Item Number
485B-1
MFG Item Number
485B-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, Series
Item #
485B-1
Thermo-Hygrometer, 485B-1, Measures

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 485B-1
Item Number 485B-1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Air Quality Meters
Display LCD
Temperature -20-212 °F
Relative Humidity 0-100 %
NIST Certified No
Backlight Yes
Approvals CE
RoHS No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved