49-44162-3K04
Meltric Plugs & Receptacles, PF400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49-44162-3K04

Meltric Plugs & Receptacles, PF400 Series

49-44162-3K04

Meltric Plugs & Receptacles, PF400 Series
PF400 RECEPTACLE
MFG Item Number
49-44162-3K04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PF400 Series
Item #
49-44162-3K04
PF400 RECEPTACLE

PF400 Series Information

  • 400 A
  • Auxiliary Pilot Contacts
  • Mechanical Locking System
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 49-44162-3K04
Manufacturer Meltric
Product Series PF400
Family Series Meltric Plugs & Receptacles, PF400 Series
Description PF400 RECEPTACLE
Plug and Receptacle Type Pin and Sleeve
Accessory Type Receptacle
Net Weight 30.635 lbs
Gross Weight 30.635 lbs