49-48082-6K04
Meltric Plugs & Receptacles, PF400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49-48082-6K04

Meltric Plugs & Receptacles, PF400 Series

49-48082-6K04

Meltric Plugs & Receptacles, PF400 Series
PF400 INLET
MFG Item Number
49-48082-6K04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PF400 Series
Item #
49-48082-6K04
PF400 INLET

PF400 Series Information

  • 400 A
  • Auxiliary Pilot Contacts
  • Mechanical Locking System
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 49-48082-6K04
Manufacturer Meltric
Product Series PF400
Family Series Meltric Plugs & Receptacles, PF400 Series
Description PF400 INLET
Connection Type Inlet
Current Rating 400 A
Wire Size Range 600 MCM, 500 MCM, 400 MCM, 350 MCM, 300 MCM, 250 MCM, 4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Approvals UL
Net Weight 27.096 lbs
Gross Weight 27.096 lbs