Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PF400 Series
49-4A020-143
Meltric Plugs & Receptacles, PF400 Series
PF400 RECEPTACLE INTERIOR
MFG Item Number
49-4A020-143
This item cannot be canceled or returned
Description
Plugs & Receptacles, PF400 Series
PF400 RECEPTACLE INTERIOR
- 400 A
- Auxiliary Pilot Contacts
- Mechanical Locking System
- IP66/IP67 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
49-4A020-143 |
| Manufacturer |
Meltric |
| Product Series |
PF400 |
| Family Series |
Meltric Plugs & Receptacles, PF400 Series |
| Description |
PF400 RECEPTACLE INTERIOR |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Receptacle Interior |
| Comments |
Metal |
| Net Weight |
6.203 lbs |
| Gross Weight |
6.203 lbs |
49-4A020-143
Meltric Plugs & Receptacles, PF400 Series