4909
Paladin Hand Tools, Network Tool Bundle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4909

Paladin Hand Tools, Network Tool Bundle Series

4909

Paladin Hand Tools, Network Tool Bundle Series
Network Tools Bundle, Contains:
Item Number
4909
MFG Item Number
PA4909
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Network Tool Bundle Series
Item #
4909
Network Tools Bundle, Contains:

Network Tool Bundle Series Information

This new bundle provides the perfect solution for DIYers that want to use professional tools or for small contractors just starting out installing networks. It includes everything you need but the cable to get the job done. Individual warranties apply to each tool.

Contents:
  • Data SureStrip UTP/STP and Flat Satin Cutter/Stripper
  • All‑in‑One Phone and Data Tool
  • Non‑Impact 110 Punchdown
  • 10 RJ‑45 Cat5e Plugs
  • 10 RJ‑11 Plugs

  • Specifications

    Specifications
    Manufacturer Part Number PA4909
    Manufacturer Paladin
    Product Series Network Tool Bundle
    Family Series Paladin Hand Tools, Network Tool Bundle Series
    Description Network Tools Bundle, Contains: All-In-One, Data Surestrip, Non- Impact 110 PDT & Plugs
    Type Crimpers, Punchdown Tool, Wire Cutter, Wire Stripper
    Number of Pieces 3
    Capacity RJ-45, RJ-11, RJ-12, RJ-22
    Application Communications
    Insulated No
    Net Weight 1.25 lbs
    Gross Weight 1.195 lbs