Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49578

Brady Labels

49578

Brady Labels
HARD HAT EMBLEM
MFG Item Number
49578
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
49578
HARD HAT EMBLEM

Series Information

Specifications

Specifications
Manufacturer Part Number 49578
Manufacturer Brady
Family Series Brady Labels
Description HAZ MAT SQUAD Hard Hat Labels, 2 Dia, Card of 4 Labels, Red on White
Material Type Vinyl
Text Color Red
Background Color White
Language English
Legend Haz Mat Squad
Net Weight 0 lbs
Gross Weight 0.0006 lbs