5000-V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5000-V

Brady Labels, Bradylite Series

5000-V

Brady Labels, Bradylite Series
2.5 in Reflective NL YL on BK V 25/PK
Item Number
5000-V
MFG Item Number
50047
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Bradylite Series
Item #
5000-V
2.5 in Reflective NL YL on BK V 25/PK

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Manufacturer Part Number 50047
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Description BradyLite 2.5 in Reflective Numbers Yellow on Black, V 25/PK
Material Description Retroreflective
Adhesive Yes
Text Color Yellow
Background Color Black
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Label Height 2.875 "
Label Width 1.75 "
Legend V
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0905 lbs