5000111-18
Cooper Cordsets, MINI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5000111-18

Cooper Cordsets, MINI Series
In stock
Item Number
5000111-18
MFG Item Number
5000111-18
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Cordsets, MINI Series
Item #
5000111-18
MINI 5P MR RA 16/1

MINI Series Information

  • Two to Twelve Pins
  • Shroud and Cork Design exceeds IP‑68 and NEMA 6P
  • 600 VAC/VDC Rated Cable
  • Meets Current SAE #H1738‑2 Specifications
  • UL and CSA Recognized
Crouse‑Hinds Mini‑Line connectors, molded to heavy‑duty STOOW and SOOW cable, have been designed specifically for abusive applications in which the cable is exposed to constant flexing and/or dirty, oily, or harsh environments. They also have excellent resistance to welding flash, hot chips, and other severe conditions found in demanding manufacturing settings.

The molded‑to‑cable construction becomes an integral part of the cable assembly, creating a bond that is impervious to penetration from external contaminants. Its one‑piece connector head is made from material with the same physical properties as the cable jacket and provides far superior service.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5000111-18
Item Number 5000111-18
Manufacturer Cooper
Product Series MINI
Family Series Cooper Cordsets, MINI Series
Receptacle Description Right Angle Receptacle
Connector Class Mini (7/8 in)
Connector Configuration Male to Flying Leads
Receptacle Gender Male
Receptacle Angle Right Angle
Receptacle Connector Type 7/8 "
Side 2 Connection Type Leads
Number of Pins 5
Mounting Type Back Mount
Connector Size 7/8-16 UN
Length 0.25 m
Mounting Threads 1/2 NPT
Number of Wires 5
Maximum Voltage 600 VAC, 600 VDC
Current Rating 8 A
Temperature Range (C) -30-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6P
IP Rating IP68
Indicator Type None
Approvals CSA, UR
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved