5000114-4131N
Cooper Cordsets, MICRO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5000114-4131N

Cooper Cordsets, MICRO Series
In stock
Item Number
5000114-4131N
MFG Item Number
5000114-4131N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MICRO Series
Item #
5000114-4131N
MICRO, AC, 3-P, MALE RECEPTACLE

MICRO Series Information

  • Two to Six Pins
  • Standard Color Code
  • 300 V Rated Cable
  • Couplers Meet 1000 Hour Salt Spray per MIL‑STD‑202F
  • Meets Current SAE #H1738‑2 Specifications
Crouse‑Hinds Micro‑Mini connectors have been designed for low amperage AC or DC control systems and are ideally suited for use in abusive manufacturing environments. Plugs are compatible with the pin configurations used by major sensor manufacturers in the U.S. and Europe and meet the current SAE H1738‑2 Specifications.

Factory molded‑to‑cable for durability, the Micro‑Mini connectors are available with or without braided cable and with metal or nylon coupling nuts. Contact inserts are securely bonded in place using a unique and proprietary process.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5000114-4131N
Item Number 5000114-4131N
Manufacturer Cooper
Product Series MICRO
Family Series Cooper Cordsets, MICRO Series
Receptacle Description Straight Receptacle
Connector Class Micro (1/2 in)
Connector Configuration Male to Flying Leads
Receptacle Gender Male
Receptacle Angle Straight
Receptacle Connector Type 1/2 "
Side 2 Connection Type Leads
Number of Pins 3
Mounting Type Back Mount
Connector Size 1/2-20 UN
Length 0.07 m
Mounting Threads 1/4 NPT
Number of Wires 3
Maximum Voltage 300 VAC
Current Rating 5 A
Temperature Range (C) -20-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6P
IP Rating IP68
Indicator Type None
Approvals CSA, UR
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved